https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTB8aW1hZ2UvanBlZ3xhREkxTDJnM05DOHhNRFV3TmprNE5qRTVNamt5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiN2U3NjgxZThlZDQ5MGFiMzcwNjUxNzQ5NzVhMjhjMDRiYWUzNWI2Nzk0NWFlYzAyN2NhMmQzNzI0MmEyYTky
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1MTB8aW1hZ2UvanBlZ3xhREkxTDJnM05DOHhNRFV3TmprNE5qRTVNamt5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiN2U3NjgxZThlZDQ5MGFiMzcwNjUxNzQ5NzVhMjhjMDRiYWUzNWI2Nzk0NWFlYzAyN2NhMmQzNzI0MmEyYTky
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D180BTB26RM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D180BTB26RM SPROCKET ; 2-1/4IN PITCH 26 TEETH STEEL
Roller Chain Sprocket; 180-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 19.88" Outside Diameter; 18.666" Pitch Diameter; B-Hub One Side; Bushed Mount; 4545 Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D180BTB26RM
BDI #
21445519
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D180BTB26RM/p/21445519
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
27.67
Product Group - BDI
M02312
Chain Size
180-2
Number of Teeth
26
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
4545
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 180-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 19.88" Outside Diameter; 18.666" Pitch Diameter; B-Hub One Side; Bushed Mount; 4545 Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
19.88 Inch | 504.952 Millimeter
Pitch Diameter
18.666 Inch | 474.116 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 50 To 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

