TSUBAKI
TSUBAKI
D200B16H
TSUBAKI TSUBAKI
Description
D200B16H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 200-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 14.068" Outside Diameter; 12.815" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
D200B16
BDI #
913530
Details
2835.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D200B16H/p/913530
Your Price
$ 2,835.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
68.599
EAN
0097039589569
Product Group - BDI
M02312
Chain Size
200-2
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
5.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
68.599
Long Description
Roller Chain Sprocket; 200-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 14.068" Outside Diameter; 12.815" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
14.068 Inch | 357.327 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pitch Diameter
12.815 Inch | 325.501 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh