Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D200B19 2IN SB HT https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTJ8aW1hZ2UvanBlZ3xhR05rTDJneE1pOHhNRE16TXpRek5UZzFORGczT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NzE3ZTY4ZDhkOGRjMzg0Y2JkYzNlNTFhZThlOTgwMDU1NDBkNDVjMTIyZjY5YzEyNDg1MWZkMTcxZDFiMDk4Mg
21600572 Roller Chain Sprockets 

TSUBAKI TSUBAKI

D200B19 2IN SB HT

Description

D200B19 2IN SB HT

Roller Chain Sprocket; 200-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 16.478" Outside Diameter; 15.19" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

D200B19 2IN SB HT

BDI #
21600572

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
200-2
Number of Teeth
19
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 200-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 16.478" Outside Diameter; 15.19" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
15.19 Inch | 385.826 Millimeter
Outside Diameter
16.478 Inch | 418.541 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh