TSUBAKI
TSUBAKI
D200B22H
TSUBAKI TSUBAKI
Description
D200B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 200-2 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 18.888" Outside Diameter; 17.567" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
D200B22
BDI #
913536
Details
3844.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D200B22H/p/913536
Your Price
$ 3,844.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
122.989
EAN
0097039589651
Product Group - BDI
M02312
Chain Size
200-2
Number of Teeth
22
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
5.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
122.989
Long Description
Roller Chain Sprocket; 200-2 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 18.888" Outside Diameter; 17.567" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
2.5 Inch | 63.5 Millimeter
Outside Diameter
18.888 Inch | 479.755 Millimeter
Pitch Diameter
17.567 Inch | 446.202 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


