https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhREppTDJnME5pOHhNRE16TXpRek5qTTNPVEUyTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MTBkYzlkNWE4ZWRkMWY4ZDMzOTYzMWFjMTE3ZDI3NjcwNzgzNDU0OTA4MmY1NzM0YTZhMzA4NzVlNzcwNDg5Yg
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhREppTDJnME5pOHhNRE16TXpRek5qTTNPVEUyTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MTBkYzlkNWE4ZWRkMWY4ZDMzOTYzMWFjMTE3ZDI3NjcwNzgzNDU0OTA4MmY1NzM0YTZhMzA4NzVlNzcwNDg5Yg
TSUBAKI
TSUBAKI
D240C16H X 2 RSB
TSUBAKI TSUBAKI
Description
D240C16H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 240-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 16.88" Outside Diameter; 15.377" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D240C16H X 2 RSB
BDI #
22382135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D240C16H-X-2-RSB/p/22382135
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
84.26
EAN
0097039702685
Product Group - BDI
M02312
Chain Size
240-2
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
185.75709
Long Description
Roller Chain Sprocket; 240-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 16.88" Outside Diameter; 15.377" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.88 Inch | 428.752 Millimeter
Pitch Diameter
15.377 Inch | 390.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

