Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D24A23H 85MM MTO https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-2-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MzN8aW1hZ2UvanBlZ3xhREJsTDJnME1pODVOek00TlRjMk9UVXpNemMwTG1wd1p3fDQ0YTBmOWI4NDQ4YjI5YWE0ZDA1YWNjYmY5ZThjYWFkM2EyZWU1YTdkYjIxMGU2MmMxMjU4ZjJjNDk4NzJkNWY
21445486 Roller Chain Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

D24A23H 85MM MTO

Description

D24A23H 85MM MTO SPROCKET

Roller Chain Sprocket; 85MM Bore; 24B-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 300.076MM Outside Diameter; 279.8MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

D24A23H 85MM MTO

BDI #
21445486

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
10.43
Product Group - BDI
M02312
Chain Size
24B-2
Number of Teeth
23
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 85MM Bore; 24B-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 300.076MM Outside Diameter; 279.8MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
3.346 Inch | 85 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
11.814 Inch | 300.076 Millimeter
Pitch Diameter
11.016 Inch | 279.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh