https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjJ8aW1hZ2UvanBlZ3xhR1EyTDJobE5TOHhNRFV3TmprME5Ua3lNVEExTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZGQyZGUyZGQ3YmE2ZTc3ZDY5MGJiYWIyZWZlYTIyODc4Y2QwZTJjMTZiMGE0YTE0OTE1MGE5NjE1NTBlMTNmYg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjJ8aW1hZ2UvanBlZ3xhR1EyTDJobE5TOHhNRFV3TmprME5Ua3lNVEExTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZGQyZGUyZGQ3YmE2ZTc3ZDY5MGJiYWIyZWZlYTIyODc4Y2QwZTJjMTZiMGE0YTE0OTE1MGE5NjE1NTBlMTNmYg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D28C38
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D28C38 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 28B-2 Chain; 38 Teeth; 2 Row of Teeth; No Hardened Teeth; 563.093MM Outside Diameter; 538.27MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D28C38
BDI #
607630
Details
4442.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D28C38/p/607630
Your Price
$ 4,442.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
84.91
EAN
0697950407357
Product Group - BDI
M02312
Chain Size
28B-2
Number of Teeth
38
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
133
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
215.017
Long Description
Roller Chain Sprocket; 28B-2 Chain; 38 Teeth; 2 Row of Teeth; No Hardened Teeth; 563.093MM Outside Diameter; 538.27MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
21.192 Inch | 538.27 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Outside Diameter
22.169 Inch | 563.093 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

