https://www.bdiexpress.com/medias/INDB-GSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2Mzd8aW1hZ2UvanBlZ3xhR1UyTDJneE1TOHhNRFkyTURjNU1ESTNNakF6TUM5SlRrUkNMVWRUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDcxYjRjYjY1ZDEzZWY4MzMwMzllNzBmZGE1MDljZDVmZmM3MWZjZTNlMzg1NTRjYmQ2ZThiODhiMjhkYTdkYw
https://www.bdiexpress.com/medias/INDB-GSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2Mzd8aW1hZ2UvanBlZ3xhR1UyTDJneE1TOHhNRFkyTURjNU1ESTNNakF6TUM5SlRrUkNMVWRUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDcxYjRjYjY1ZDEzZWY4MzMwMzllNzBmZGE1MDljZDVmZmM3MWZjZTNlMzg1NTRjYmQ2ZThiODhiMjhkYTdkYw
BOSTON GEAR
BOSTON GEAR
D35B19 ALT TO PRINT 238770
BOSTON GEAR BOSTON GEAR
Description
D35B19 ALT TO PRINT 238770 SPROCKET
Roller Chain Sprocket; 35-2 Chain; 19 Teeth; 2 Rows of Teeth; No Hardened Teeth; 2.637" Outside Diameter; 2.278" Pitch Diameter; B-Hub One Side; Rough Bore Mount; 3/8" Chain Pitch; ANSI Roller Chain Type; Minimum Plain Bore; No Keyway; Steel Material
Part #
D35B19 ALT TO PRINT 238770
BDI #
26397232
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D35B19-ALT-TO-PRINT-238770/p/26397232
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
35-2
Number of Teeth
19
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
238770
Weight / LBS
1
Long Description
Roller Chain Sprocket; 35-2 Chain; 19 Teeth; 2 Rows of Teeth; No Hardened Teeth; 2.637" Outside Diameter; 2.278" Pitch Diameter; B-Hub One Side; Rough Bore Mount; 3/8" Chain Pitch; ANSI Roller Chain Type; Minimum Plain Bore; No Keyway; Steel Material
Pitch Diameter
2.278 Inch | 57.861 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.637 Inch | 66.979 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


