https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDR8aW1hZ2UvanBlZ3xhREppTDJnMk1DOHhNRE14Tmpjek5EYzVNVGN4TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Mzg0NTljNDZjZDdiMTQwMmE4YzQxY2FlODM1OTQ1MjU3M2VlZjlmM2ZlYWEyOTRlNTAxMjI2NzIzMmMwYjcyZA
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDR8aW1hZ2UvanBlZ3xhREppTDJnMk1DOHhNRE14Tmpjek5EYzVNVGN4TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Mzg0NTljNDZjZDdiMTQwMmE4YzQxY2FlODM1OTQ1MjU3M2VlZjlmM2ZlYWEyOTRlNTAxMjI2NzIzMmMwYjcyZA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D40A11H W/6000 INSERT BRG
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D40A11H W/6000 INSERT BRG SPROCKET
Roller Chain Sprocket; 40-2 Chain; 11 Teeth; 2 Row of Teeth; Hardened Teeth; 1.917" Outside Diameter; 1.774" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D40A11H W/6000 INSERT BRG
BDI #
23709759
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D40A11H-W-6000-INSERT-BRG/p/23709759
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
11
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 40-2 Chain; 11 Teeth; 2 Row of Teeth; Hardened Teeth; 1.917" Outside Diameter; 1.774" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.917 Inch | 48.692 Millimeter
Pitch Diameter
1.774 Inch | 45.07 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

