https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTJ8aW1hZ2UvanBlZ3xhR0ZqTDJobE5TOHhNRE14TnpVeE1UYzFNemMxT0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NTFjYTBmNGRlM2JjMTkyNTNkMDIwOGE3NTY3ODg5ZjgwYWY3NjZlY2EyZjBkZTQyZTBjOGE4OTE2MmEyZDc1Zg
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTJ8aW1hZ2UvanBlZ3xhR0ZqTDJobE5TOHhNRE14TnpVeE1UYzFNemMxT0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NTFjYTBmNGRlM2JjMTkyNTNkMDIwOGE3NTY3ODg5ZjgwYWY3NjZlY2EyZjBkZTQyZTBjOGE4OTE2MmEyZDc1Zg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D40B44 DRG C-18707
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D40B44 DRG C-18707 SPROCKET ; 1/2IN PITCH 44 TEETH STEEL
Roller Chain Sprocket; 40-2 Chain; 44 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.291" Outside Diameter; 7.009" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D40B44 DRG C-18707
BDI #
21445501
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D40B44-DRG-C-18707/p/21445501
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.9
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
44
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
10.80265
Long Description
Roller Chain Sprocket; 40-2 Chain; 44 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.291" Outside Diameter; 7.009" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.009 Inch | 178.03 Millimeter
Outside Diameter
7.291 Inch | 185.191 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

