

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D40BS36 X 1-1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D40BS36 X 1-1/8 RLR CHAIN SPROCKET
Roller Chain Sprocket; 40 Chain; 1-1/8" Bore; 36 Teeth; 2 Row; B Hub One Side; 1/2" Chain Pitch; 5.737" Pitch Diameter; 6.015" Outside Diameter; Carbon Steel; Finished Bore; Bored to Size
Part #
D40BS36 X 1-1/8
BDI #
21591696
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D40BS36-X-1-1-8/p/21591696
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Roller Chain Sprocket
Product Specification
40 Chain; 1-1/8" Bore; 36 Teeth; 2 Row; B Hub One Side; 1/2" Chain Pitch; 5.737" Pitch Diameter; 6.015" Outside Diameter; Carbon Steel; Finished Bore; Bored to Size
Long Description
Roller Chain Sprocket; 40 Chain; 1-1/8" Bore; 36 Teeth; 2 Row; B Hub One Side; 1/2" Chain Pitch; 5.737" Pitch Diameter; 6.015" Outside Diameter; Carbon Steel; Finished Bore; Bored to Size