https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDd8aW1hZ2UvanBlZ3xhRFEwTDJobE1pOHhNRE14TnpVeE1UZzFNakEyTWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlOWExMmZkMWRjNWQ5NDZjOTcyMzBlNTQ4MzYxYzViNTA0NjQyMzEyMDZkNDhiN2M4ZDc5YmNjZGJmNjk3MjQy
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDd8aW1hZ2UvanBlZ3xhRFEwTDJobE1pOHhNRE14TnpVeE1UZzFNakEyTWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlOWExMmZkMWRjNWQ5NDZjOTcyMzBlNTQ4MzYxYzViNTA0NjQyMzEyMDZkNDhiN2M4ZDc5YmNjZGJmNjk3MjQy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D40CTB70 DOUBLE SPROCKET
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D40CTB70 DOUBLE SPROCKET
Roller Chain Sprocket; 40-2 Chain; 70 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D40CTB70 DOUBLE SPROCKET
BDI #
21585645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D40CTB70-DOUBLE-SPROCKET/p/21585645
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
70
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 40-2 Chain; 70 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
11.433 Inch | 290.398 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.145 Inch | 283.083 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

