https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-2-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODl8aW1hZ2UvanBlZ3xhREpqTDJnd1lpOHhNRE14TkRnMU1UTXhPVGd6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgwdFhYMU5UWHpNd01IZ3pNREF1YW5CbnxkZTk3OTE5YzY0NjRlOWIwYTVjM2I5M2ZhMTUwMWNjNDg5NGZjZjczNDBiMjBlNDk1YjYyYjZhNWQ3ZTFlNWRl
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-2-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyODl8aW1hZ2UvanBlZ3xhREpqTDJnd1lpOHhNRE14TkRnMU1UTXhPVGd6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgwdFhYMU5UWHpNd01IZ3pNREF1YW5CbnxkZTk3OTE5YzY0NjRlOWIwYTVjM2I5M2ZhMTUwMWNjNDg5NGZjZjczNDBiMjBlNDk1YjYyYjZhNWQ3ZTFlNWRl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D50A17SS 1.374 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D50A17SS 1.374 MTO RLR CHAIN SPROCKET ; 17 TEETH 3.72" OUTSIDE DIA
Roller Chain Sprocket; 1.374" Bore; 50-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
D50A17SS 1.374 MTO
BDI #
21552215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D50A17SS-1-374-MTO/p/21552215
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
50-2
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1.374" Bore; 50-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Pitch Diameter
3.401 Inch | 86.39 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.718 Inch | 94.437 Millimeter
Bore
1.374 Inch | 34.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


