https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTB8aW1hZ2UvanBlZ3xhR1ZsTDJnMk9DOHhNRE16TlRnMk5Ea3hNemsxTUM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDhkYTAxYjQyOGJmM2I2ZjA4ZGYwMmUzNWQxZDg5ZDRhYWQxZGE1NjJmMzRmMjAzMDcxNTAyNjMxZDAxNmE4YTA
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTB8aW1hZ2UvanBlZ3xhR1ZsTDJnMk9DOHhNRE16TlRnMk5Ea3hNemsxTUM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDhkYTAxYjQyOGJmM2I2ZjA4ZGYwMmUzNWQxZDg5ZDRhYWQxZGE1NjJmMzRmMjAzMDcxNTAyNjMxZDAxNmE4YTA
TSUBAKI
TSUBAKI
D50A40ZH X 75MM 20MM KW 2SS
TSUBAKI TSUBAKI
Description
D50A40ZH X 75MM 20MM KW 2SS SPROCKET ; 5/8" PITCH 75MM BORE 40-TEETH
Roller Chain Sprocket; 75MM Bore; 50-2 Chain; 40 Teeth; 2 Row of Teeth; Hardened Teeth; 211.226MM Outside Diameter; 202.33MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D50A40ZH X 75MM 20MM KW 2SS
BDI #
21525158
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D50A40ZH-X-75MM-20MM-KW-2SS/p/21525158
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
50-2
Number of Teeth
40
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 75MM Bore; 50-2 Chain; 40 Teeth; 2 Row of Teeth; Hardened Teeth; 211.226MM Outside Diameter; 202.33MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
8.316 Inch | 211.226 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
2.953 Inch | 75 Millimeter
Pitch Diameter
7.966 Inch | 202.33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

