https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2M3xpbWFnZS9qcGVnfGFEUTBMMmd4WkM4eE1EYzJPVFkyTVRFNU9ETTJOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh5WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8N2VkYzg2NzQ2MWFmMmUyNGNlZWEwZDNkNDVkZDM2YzExMGM1NDdhNWEwNTdhMGM0NzMxNTdjM2E0OGMyMGZkZQ
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ2M3xpbWFnZS9qcGVnfGFEUTBMMmd4WkM4eE1EYzJPVFkyTVRFNU9ETTJOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh5WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8N2VkYzg2NzQ2MWFmMmUyNGNlZWEwZDNkNDVkZDM2YzExMGM1NDdhNWEwNTdhMGM0NzMxNTdjM2E0OGMyMGZkZQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D50B28 X 1-15/16 KW2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D50B28 X 1-15/16 KW2SS SPROCKET
Roller Chain Sprocket; 1-15/16" Bore; 50-2 Chain; 28 Teeth; 2 Row of Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; 5/8" Chain Pitch; ANSI Roller Chain Type; Keyway with 2 Set Screw; Steel Material
Part #
D50B28 X 1-15/16 KW2SS
BDI #
24997372
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D50B28-X-1-15-16-KW2SS/p/24997372
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Roller Chain Sprocket
Product Specification
1-15/16" Bore; 50-2 Chain; 28 Teeth; 2 Row of Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; 5/8" Chain Pitch; ANSI Roller Chain Type; Keyway with 2 Set Screw; Steel Material
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 50-2 Chain; 28 Teeth; 2 Row of Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; 5/8" Chain Pitch; ANSI Roller Chain Type; Keyway with 2 Set Screw; Steel Material
