https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTB8aW1hZ2UvanBlZ3xhRFl6TDJoaU5TOHhNRE14Tmpjek5URTRORGt5Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIwNjY2NTZkMTQwMjZmNDhjMmFhYzcyNTliMzQ1YWJhMDEwNGU0YzIzN2U4Y2Q2ZWFiN2RjNDU3ZmMxMDkwYTY
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTB8aW1hZ2UvanBlZ3xhRFl6TDJoaU5TOHhNRE14Tmpjek5URTRORGt5Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIwNjY2NTZkMTQwMjZmNDhjMmFhYzcyNTliMzQ1YWJhMDEwNGU0YzIzN2U4Y2Q2ZWFiN2RjNDU3ZmMxMDkwYTY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D60A52 5.906 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D60A52 5.906 MTO SPROCKET 5.906" DIA C ; 3/4"P 52T 5.906 14 1/4-20X .62DEEP HOLES
Roller Chain Sprocket; 5-29/32" Bore; 60-2 Chain; 52 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.849" Outside Diameter; 12-27/64" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D60A52 5.906 MTO
BDI #
21445690
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D60A52-5-906-MTO/p/21445690
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
13.61
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
52
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
30.00491
Long Description
Roller Chain Sprocket; 5-29/32" Bore; 60-2 Chain; 52 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.849" Outside Diameter; 12-27/64" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
12.422 Inch | 315.519 Millimeter
Bore
5.906 Inch | 150.012 Millimeter
Outside Diameter
12.849 Inch | 326.365 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

