https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzJ8aW1hZ2UvanBlZ3xhRE5rTDJoaU1TOHhNRFV3TnpFeU56VTROamcwTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDc0YWUxYzlhYzJmNjg4NmQ0NjUzNTMzMDcxNTM2N2YzZWQ0YjM1OGY3NGVlYjBhOTllYzU4YjhiMDlmMzgwNjA
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzJ8aW1hZ2UvanBlZ3xhRE5rTDJoaU1TOHhNRFV3TnpFeU56VTROamcwTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDc0YWUxYzlhYzJmNjg4NmQ0NjUzNTMzMDcxNTM2N2YzZWQ0YjM1OGY3NGVlYjBhOTllYzU4YjhiMDlmMzgwNjA
TSUBAKI
TSUBAKI
D60B20H X 45MM KW
TSUBAKI TSUBAKI
Description
D60B20H X 45MM KW SPROCKET ; 5.186" OD X 2-1/8" LTB X 3/4" P STEEL
Roller Chain Sprocket; 45MM Bore; 60-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 131.724MM Outside Diameter; 121.78MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D60B20H X 45MM KW
BDI #
21463046
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D60B20H-X-45MM-KW/p/21463046
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
20
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 45MM Bore; 60-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 131.724MM Outside Diameter; 121.78MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
5.186 Inch | 131.724 Millimeter
Pitch Diameter
4.794 Inch | 121.78 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

