https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODR8aW1hZ2UvanBlZ3xhR1UwTDJobFppOHhNRE0zTXpjNE56Z3hNVGczTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxM2E2YTM3MjdjNDFiZTQ5ZDlkOGEyMTNhNWJiMGIzNWRiYzhkMTE3MjgyZWRhYmUxMjc1NmRkOWJjOTI3MjJk
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODR8aW1hZ2UvanBlZ3xhR1UwTDJobFppOHhNRE0zTXpjNE56Z3hNVGczTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxM2E2YTM3MjdjNDFiZTQ5ZDlkOGEyMTNhNWJiMGIzNWRiYzhkMTE3MjgyZWRhYmUxMjc1NmRkOWJjOTI3MjJk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D60CTB52
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D60CTB52 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Roller Chain Sprocket; 60-2 Chain; 52 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.849" Outside Diameter; 12-27/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D60CTB52
BDI #
607961
Details
644.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D60CTB52/p/607961
Your Price
$ 644.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
18.38
EAN
0697950032054
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
52
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
41
Long Description
Roller Chain Sprocket; 60-2 Chain; 52 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.849" Outside Diameter; 12-27/64" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.849 Inch | 326.365 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
12.422 Inch | 315.519 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

