https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODR8aW1hZ2UvanBlZ3xhR1UwTDJobFppOHhNRE0zTXpjNE56Z3hNVGczTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxM2E2YTM3MjdjNDFiZTQ5ZDlkOGEyMTNhNWJiMGIzNWRiYzhkMTE3MjgyZWRhYmUxMjc1NmRkOWJjOTI3MjJk
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4ODR8aW1hZ2UvanBlZ3xhR1UwTDJobFppOHhNRE0zTXpjNE56Z3hNVGczTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxM2E2YTM3MjdjNDFiZTQ5ZDlkOGEyMTNhNWJiMGIzNWRiYzhkMTE3MjgyZWRhYmUxMjc1NmRkOWJjOTI3MjJk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D60CTB95
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D60CTB95 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Roller Chain Sprocket; 60-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 23.121" Outside Diameter; 22.684" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3020 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D60CTB95
BDI #
607965
Details
1633.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D60CTB95/p/607965
Your Price
$ 1,633.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
32.254
EAN
0697950032092
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
95
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
48.5
Long Description
Roller Chain Sprocket; 60-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 23.121" Outside Diameter; 22.684" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3020 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
22.684 Inch | 576.17 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Outside Diameter
23.121 Inch | 587.273 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

