https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-2-FB-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4Mjh8aW1hZ2UvanBlZ3xhR0pqTDJnME5DOHhNREUwTWpBek1ERTJPREE1TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlHUWw5TFYxOVRWRXhmTXpBd1dETXdNQzVxY0djfDhhYmI2M2NkY2VlMzk1ZWZmZDBmMTQ0YzNjODYzZTg5NTZjNjA1YTI5NWRhZDQ1ZjM2OTQ4NmMyOTczMjEwNmY
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-2-FB-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4Mjh8aW1hZ2UvanBlZ3xhR0pqTDJnME5DOHhNREUwTWpBek1ERTJPREE1TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlHUWw5TFYxOVRWRXhmTXpBd1dETXdNQzVxY0djfDhhYmI2M2NkY2VlMzk1ZWZmZDBmMTQ0YzNjODYzZTg5NTZjNjA1YTI5NWRhZDQ1ZjM2OTQ4NmMyOTczMjEwNmY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D667B6 1 15/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D667B6 SPROCKET ; SPROCKET 1 15/16 BORE
Roller Chain Sprocket; 1-15/16" Bore; 667-2 Chain; 6 Teeth; 2 Row of Teeth; No Hardened Teeth; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D667B6 SPROCKET
BDI #
18185422
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D667B6-1-15-16/p/18185422
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
667-2
Number of Teeth
6
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 667-2 Chain; 6 Teeth; 2 Row of Teeth; No Hardened Teeth; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.25 Inch | 57.15 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
0 Inch | 0 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

