https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODF8aW1hZ2UvanBlZ3xhR1JsTDJnMk1DOHhNRE0zTXpjM05qRTNPVEl6TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZTQ3ZmUwNjQ2MDhjZGM1MjRiNzQ3MDAzNmI3ZGNlMTQ3MGRlMGQzZTM2Y2M0OTBhMzJkNmM5YWUxNmQ1MjFh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D80ATB14H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D80ATB14H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Roller Chain Sprocket; 80-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; A-No Hub; Bushed Mount; 2012 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D80ATB14H
BDI #
608015
Details
232.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D80ATB14H/p/608015
Your Price
$ 232.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.501
EAN
0697950032405
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
14
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
3.5
Long Description
Roller Chain Sprocket; 80-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; A-No Hub; Bushed Mount; 2012 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
4.494 Inch | 114.15 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Outside Diameter
4.981 Inch | 126.517 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh