https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNzd8aW1hZ2UvanBlZ3xhR05qTDJnNE5DOHhNRE14Tmpjek1qSTJPRFUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiYTVlMDUxODRmMWQzOTlkN2Y5NDAzNDljMGMzMjdkZTUwZGQ0OTNhMmMwNzJiODhlMzBmZjJhNDgyNzY5Yjcy
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNzd8aW1hZ2UvanBlZ3xhR05qTDJnNE5DOHhNRE14Tmpjek1qSTJPRFUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiYTVlMDUxODRmMWQzOTlkN2Y5NDAzNDljMGMzMjdkZTUwZGQ0OTNhMmMwNzJiODhlMzBmZjJhNDgyNzY5Yjcy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D80R72H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D80R72H
Roller Chain Sprocket; 80-2 Chain; 72 Teeth; 2 Row of Teeth; Hardened Teeth; 23.504" Outside Diameter; 22.926" Pitch Diameter; B-Hub One Side; Bushed Mount; R2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D80R72H
BDI #
21516421
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D80R72H/p/21516421
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
91.17
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
72
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
R2
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
200.99544
Long Description
Roller Chain Sprocket; 80-2 Chain; 72 Teeth; 2 Row of Teeth; Hardened Teeth; 23.504" Outside Diameter; 22.926" Pitch Diameter; B-Hub One Side; Bushed Mount; R2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
23.504 Inch | 597.002 Millimeter
Pitch Diameter
22.926 Inch | 582.31 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 35 To 90 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

