https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-DS-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODV8aW1hZ2UvanBlZ3xhRGs0TDJneVpDOHhNRE14TmpZNU9UazFPVE15Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw5RVUxOUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3xjMmQyNGZlMjE4MzMzNzliMTY3MjcyNmMxMWNkYTQ4YmY5ZTgzODdhY2Y0MWI3N2E4NjY0YTJjYjlkMGE3ZWI3
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-DS-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODV8aW1hZ2UvanBlZ3xhRGs0TDJneVpDOHhNRE14TmpZNU9UazFPVE15Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw5RVUxOUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3xjMmQyNGZlMjE4MzMzNzliMTY3MjcyNmMxMWNkYTQ4YmY5ZTgzODdhY2Y0MWI3N2E4NjY0YTJjYjlkMGE3ZWI3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS10B14 25MM KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS10B14 25MM KW 2SS RLR CHAIN SPROCKET ; 14 TEETH 25MM BORE DIA
Roller Chain Sprocket; 25MM Bore; 10B-1 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 79.07MM Outside Diameter; 71.34MM Pitch Diameter; B-Double Single; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
DS10B14 25MM KW 2SS
BDI #
22123375
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS10B14-25MM-KW-2SS/p/22123375
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
14
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Duplex Type | With Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 25MM Bore; 10B-1 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 79.07MM Outside Diameter; 71.34MM Pitch Diameter; B-Double Single; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
3.113 Inch | 79.07 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
2.809 Inch | 71.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

