https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-DS-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Mjd8aW1hZ2UvanBlZ3xhRGsxTDJneE15OHhNRE14Tmpjd09URXdNVFU1T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY5RVUxOVRVRjlMVjE5VFZFeGZNekF3ZURNd01DNXFjR2N8MjE0NzRmMGI3NTdkZjI5NDllZDg4ZjRhZDY2YjAwNjAyNTY3NzllMmJjOTQ3ZWRkYzU5MDc3ZDM5Mzc2MmVkMQ
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-DS-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Mjd8aW1hZ2UvanBlZ3xhRGsxTDJneE15OHhNRE14Tmpjd09URXdNVFU1T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY5RVUxOVRVRjlMVjE5VFZFeGZNekF3ZURNd01DNXFjR2N8MjE0NzRmMGI3NTdkZjI5NDllZDg4ZjRhZDY2YjAwNjAyNTY3NzllMmJjOTQ3ZWRkYzU5MDc3ZDM5Mzc2MmVkMQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS160A22 X 4-3/4 SPLIT KW/2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS160A22 X 4-3/4 SPLIT KW/2SS SPROCKET
Roller Chain Sprocket; 4-3/4" Bore; 160 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 15.11" Outside Diameter; 14.054" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS160A22 X 4-3/4 SPLIT KW/2SS
BDI #
24874136
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS160A22-X-4-3-4-SPLIT-KW-2SS/p/24874136
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
22
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 4-3/4" Bore; 160 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 15.11" Outside Diameter; 14.054" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
15.11 Inch | 383.794 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
14.054 Inch | 356.96 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


