https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhR0ppTDJneE9DOHhNRE14TmpZNU5EZ3hORGMxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfDBkYjU4M2Y3YjFmYjFhNTA1OTk1ODBjNzc3OTIwZjM5MTk0ZGNkZmQwNTEwNzE5OGFkY2FlNzljOGE0MDAxODk
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhR0ppTDJneE9DOHhNRE14TmpZNU5EZ3hORGMxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfDBkYjU4M2Y3YjFmYjFhNTA1OTk1ODBjNzc3OTIwZjM5MTk0ZGNkZmQwNTEwNzE5OGFkY2FlNzljOGE0MDAxODk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS35A12 RSB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS35A12 RSB SPROCKET
Roller Chain Sprocket; 35 Chain; 12 Teeth; 2 Row of Teeth; No Hardened Teeth; 1.575" Outside Diameter; 1.449" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
DS35A12 RSB
BDI #
24867367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS35A12-RSB/p/24867367
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
12
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 35 Chain; 12 Teeth; 2 Row of Teeth; No Hardened Teeth; 1.575" Outside Diameter; 1.449" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1.449 Inch | 36.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.575 Inch | 40.005 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

