https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-DS-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjB8aW1hZ2UvanBlZ3xhR1l5TDJnM015OHhNRE14TmpjME1EZzROalUxT0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY5RVUxOUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3w5NDQzOTZiMDNkNTg5ZDQwYTI1ZGU3NWU0ODQ1NzgxODU3MzhhMzI5YTQ5YmUzMGY3ZTQ1YmQ3YzcxYzFiYzM0
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-DS-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjB8aW1hZ2UvanBlZ3xhR1l5TDJnM015OHhNRE14TmpjME1EZzROalUxT0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY5RVUxOUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3w5NDQzOTZiMDNkNTg5ZDQwYTI1ZGU3NWU0ODQ1NzgxODU3MzhhMzI5YTQ5YmUzMGY3ZTQ1YmQ3YzcxYzFiYzM0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS60A20 1-11/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS60A20 1-11/16 RLR CHAIN SPROCKET ; 1-11/16" BORE DIA 20 TEETH 3/4" PITCH
Roller Chain Sprocket; 1-11/16" Bore; 60 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS60A20 1-11/16
BDI #
21569633
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS60A20-1-11-16/p/21569633
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
20
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1-11/16" Bore; 60 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.688 Inch | 42.875 Millimeter
Pitch Diameter
4.794 Inch | 121.78 Millimeter
Outside Diameter
5.186 Inch | 131.724 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

