https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhR0ppTDJneE9DOHhNRE14TmpZNU5EZ3hORGMxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfDBkYjU4M2Y3YjFmYjFhNTA1OTk1ODBjNzc3OTIwZjM5MTk0ZGNkZmQwNTEwNzE5OGFkY2FlNzljOGE0MDAxODk
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMDR8aW1hZ2UvanBlZ3xhR0ppTDJneE9DOHhNRE14TmpZNU5EZ3hORGMxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfDBkYjU4M2Y3YjFmYjFhNTA1OTk1ODBjNzc3OTIwZjM5MTk0ZGNkZmQwNTEwNzE5OGFkY2FlNzljOGE0MDAxODk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS80A20H 2-5/16 NO KEY/SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS80A20H 2-5/16 NO KEY/SS SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH
Roller Chain Sprocket; 2-5/16" Bore; 80 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
DS80A20H 2-5/16 NO KEY/SS
BDI #
21516446
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS80A20H-2-5-16-NO-KEY-SS/p/21516446
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.35
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
20
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
13.99935
Long Description
Roller Chain Sprocket; 2-5/16" Bore; 80 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
2.313 Inch | 58.75 Millimeter
Outside Diameter
6.914 Inch | 175.616 Millimeter
Pitch Diameter
6.392 Inch | 162.357 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

