Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E08B38 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDh8aW1hZ2UvanBlZ3xhR0kyTDJnMU5DOHhNREEzTmpNME5UQXdPREUxT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4elgxTlVURjh6TURCWU16QXdMbXB3Wnd8OGNlM2FkYzdlNmQyMmI5ODdhY2FmNTEzNjQ3ZjY2Nzk4ZWIzYmJkZmVkNDZhZjczZGM3ZGQyM2I3MThmNjMzMA
608292 Roller Chain Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

E08B38

Description

E08B38 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 08B-3 Chain; 38 Teeth; 3 Row of Teeth; No Hardened Teeth; 160.884MM Outside Diameter; 153.79MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

E08B38

BDI #
608292

Details

396.33 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 396.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.56
EAN
0697950398303
Product Group - BDI
M02312
Chain Size
08B-3
Number of Teeth
38
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
80
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
14.308
Long Description
Roller Chain Sprocket; 08B-3 Chain; 38 Teeth; 3 Row of Teeth; No Hardened Teeth; 160.884MM Outside Diameter; 153.79MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
6.334 Inch | 160.884 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.055 Inch | 153.79 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh