https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDh8aW1hZ2UvanBlZ3xhR0kyTDJnMU5DOHhNREEzTmpNME5UQXdPREUxT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4elgxTlVURjh6TURCWU16QXdMbXB3Wnd8OGNlM2FkYzdlNmQyMmI5ODdhY2FmNTEzNjQ3ZjY2Nzk4ZWIzYmJkZmVkNDZhZjczZGM3ZGQyM2I3MThmNjMzMA
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDh8aW1hZ2UvanBlZ3xhR0kyTDJnMU5DOHhNREEzTmpNME5UQXdPREUxT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4elgxTlVURjh6TURCWU16QXdMbXB3Wnd8OGNlM2FkYzdlNmQyMmI5ODdhY2FmNTEzNjQ3ZjY2Nzk4ZWIzYmJkZmVkNDZhZjczZGM3ZGQyM2I3MThmNjMzMA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E100B26
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E100B26 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 100-3 Chain; 26 Teeth; 3 Row of Teeth; No Hardened Teeth; 11.045" Outside Diameter; 10.37" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
E100B26
BDI #
608352
Details
1826.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E100B26/p/608352
Your Price
$ 1,826.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
36.376
EAN
0697950024356
Product Group - BDI
M02312
Chain Size
100-3
Number of Teeth
26
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.813
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
79
Long Description
Roller Chain Sprocket; 100-3 Chain; 26 Teeth; 3 Row of Teeth; No Hardened Teeth; 11.045" Outside Diameter; 10.37" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.37 Inch | 263.41 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
11.045 Inch | 280.543 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

