https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1OXxpbWFnZS9qcGVnfGFEZzJMMmc1Wmk4eE1EYzJOamsxTURBek9UVTRNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh6WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWE3NmQ3ZGM3OGE3NTMzN2Y5YTNjMzJlYzhiOWEzNDBkMGU5ZjQ0YjJlZDBmYzhkNTQ5MjNjY2Q3YzEyYjFj
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1OXxpbWFnZS9qcGVnfGFEZzJMMmc1Wmk4eE1EYzJOamsxTURBek9UVTRNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh6WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWE3NmQ3ZGM3OGE3NTMzN2Y5YTNjMzJlYzhiOWEzNDBkMGU5ZjQ0YjJlZDBmYzhkNTQ5MjNjY2Q3YzEyYjFj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E100C35
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E100C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 100-3 Chain; 35 Teeth; 3 Row of Teeth; No Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
E100C35
BDI #
608354
Details
2546.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E100C35/p/608354
Your Price
$ 2,546.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
49.83
EAN
0697950024387
Product Group - BDI
M02312
Chain Size
100-3
Number of Teeth
35
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
108
Long Description
Roller Chain Sprocket; 100-3 Chain; 35 Teeth; 3 Row of Teeth; No Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
13.945 Inch | 354.2 Millimeter
Outside Diameter
14.639 Inch | 371.831 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

