

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E10B48
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E10B48 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 10B-3 Chain; 48 Teeth; 3 Row of Teeth; No Hardened Teeth; 251.739MM Outside Diameter; 242.73MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
E10B48
BDI #
608330
Details
724.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E10B48/p/608330
Your Price
$ 724.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
16.57
EAN
0697950400228
Product Group - BDI
M02312
Chain Size
10B-3
Number of Teeth
48
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
80
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
36.641
Long Description
Roller Chain Sprocket; 10B-3 Chain; 48 Teeth; 3 Row of Teeth; No Hardened Teeth; 251.739MM Outside Diameter; 242.73MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
9.556 Inch | 242.73 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.911 Inch | 251.739 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh