https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1ODN8aW1hZ2UvanBlZ3xhR014TDJoak9TOHhNRE14Tmpjek5UYzNORGMxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8MzM5YmEwNGZmNzM2MjlmYTZhMTc4YzlkYmYxNTEzOTdmOTAwZWY5Y2I3MTFlMTRlZTI3MDU1YTUyNTcwOTU2YQ
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1ODN8aW1hZ2UvanBlZ3xhR014TDJoak9TOHhNRE14Tmpjek5UYzNORGMxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8MzM5YmEwNGZmNzM2MjlmYTZhMTc4YzlkYmYxNTEzOTdmOTAwZWY5Y2I3MTFlMTRlZTI3MDU1YTUyNTcwOTU2YQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E120A45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E120A45 ROLLER CHAIN SPROCKET ; 120 ANSI 45 TEETH A PLATE
Roller Chain Sprocket; 120-3 Chain; 45 Teeth; 3 Row of Teeth; No Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
E120A45
BDI #
24329920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E120A45/p/24329920
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
120-3
Number of Teeth
45
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 120-3 Chain; 45 Teeth; 3 Row of Teeth; No Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
22.352 Inch | 567.741 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
21.504 Inch | 546.19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

