https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjJ8aW1hZ2UvanBlZ3xhR000TDJobU15OHhNRFV3TnpNek5UazVNVE15Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGI0YmI0MjJkNWNkNTc5NGUxM2VkYWQ2OGU4NGFmOGI3Njk0MmE0ZDBhNTVlZDExN2ZiOTc3NjUwYjRiNDRkYjQ
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjJ8aW1hZ2UvanBlZ3xhR000TDJobU15OHhNRFV3TnpNek5UazVNVE15Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGI0YmI0MjJkNWNkNTc5NGUxM2VkYWQ2OGU4NGFmOGI3Njk0MmE0ZDBhNTVlZDExN2ZiOTc3NjUwYjRiNDRkYjQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E12BS17 62MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR E12BS17 62MM
Roller Chain Sprocket; 62MM Bore; 12B-3 Chain; 17 Teeth; 3 Row of Teeth; No Hardened Teeth; 113.335MM Outside Diameter; 103.67MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
E12BS17 62MM
BDI #
23287920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E12BS17-62MM/p/23287920
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
12B-3
Number of Teeth
17
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Triplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 62MM Bore; 12B-3 Chain; 17 Teeth; 3 Row of Teeth; No Hardened Teeth; 113.335MM Outside Diameter; 103.67MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
4.081 Inch | 103.67 Millimeter
Outside Diameter
4.462 Inch | 113.335 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

