https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjJ8aW1hZ2UvanBlZ3xhR000TDJobU15OHhNRFV3TnpNek5UazVNVE15Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGI0YmI0MjJkNWNkNTc5NGUxM2VkYWQ2OGU4NGFmOGI3Njk0MmE0ZDBhNTVlZDExN2ZiOTc3NjUwYjRiNDRkYjQ
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjJ8aW1hZ2UvanBlZ3xhR000TDJobU15OHhNRFV3TnpNek5UazVNVE15Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGI0YmI0MjJkNWNkNTc5NGUxM2VkYWQ2OGU4NGFmOGI3Njk0MmE0ZDBhNTVlZDExN2ZiOTc3NjUwYjRiNDRkYjQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E160B18 X 130MM MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E160B18 X 130MM MTO SPROCKET ; 130MM BORE 32MM X 7.4MM KW WELDED
Roller Chain Sprocket; 130MM Bore; 160-3 Chain; 18 Teeth; 3 Row of Teeth; No Hardened Teeth; 318.567MM Outside Diameter; 292.55MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 50.8MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E160B18 X 130MM MTO
BDI #
24065658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E160B18-X-130MM-MTO/p/24065658
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
160-3
Number of Teeth
18
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 130MM Bore; 160-3 Chain; 18 Teeth; 3 Row of Teeth; No Hardened Teeth; 318.567MM Outside Diameter; 292.55MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 50.8MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
5.118 Inch | 130 Millimeter
Pitch Diameter
11.518 Inch | 292.55 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
12.542 Inch | 318.567 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

