https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODV8aW1hZ2UvanBlZ3xhREpoTDJnMllTOHhNRE16TlRnMk56UTJPVGcxTkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGQwMTA0MDQ3M2ZlYTEwNjdkOGFmYTRlOTdiNDEwMGNkNzE2MjM5NmNmZDM3Y2VjYTAzZWJmYzc4ZTk0YzZhZmE
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODV8aW1hZ2UvanBlZ3xhREpoTDJnMllTOHhNRE16TlRnMk56UTJPVGcxTkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGQwMTA0MDQ3M2ZlYTEwNjdkOGFmYTRlOTdiNDEwMGNkNzE2MjM5NmNmZDM3Y2VjYTAzZWJmYzc4ZTk0YzZhZmE
TSUBAKI
TSUBAKI
E160C24 X 5-1/4IN
TSUBAKI TSUBAKI
Description
E160C24 X 5-1/4IN SPROCKET ; 5-1/4" BORE 24T CHAIN #E160
Roller Chain Sprocket; 5-1/4" Bore; 160-3 Chain; 24 Teeth; 3 Row of Teeth; Yes Hardened Teeth; 16.392" Outside Diameter; 15.322" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E160C24 X 5-1/4IN
BDI #
25197103
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E160C24-X-5-1-4IN/p/25197103
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
160-3
Number of Teeth
24
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 5-1/4" Bore; 160-3 Chain; 24 Teeth; 3 Row of Teeth; Yes Hardened Teeth; 16.392" Outside Diameter; 15.322" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
16.392 Inch | 416.357 Millimeter
Bore
5.25 Inch | 133.35 Millimeter
Pitch Diameter
15.322 Inch | 389.19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


