https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODV8aW1hZ2UvanBlZ3xhRFZoTDJnM055OHhNRE14Tmpjek56RTFNVEF3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBmZDY4OGQwMGM3ZGFiZDM0OWUwMDBiMGM0N2I3MjdkMjljZmU5MGRlOWQ3ZmNmOGJlOTllMDRlMjdhMGVjM2E
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODV8aW1hZ2UvanBlZ3xhRFZoTDJnM055OHhNRE14Tmpjek56RTFNVEF3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDBmZDY4OGQwMGM3ZGFiZDM0OWUwMDBiMGM0N2I3MjdkMjljZmU5MGRlOWQ3ZmNmOGJlOTllMDRlMjdhMGVjM2E
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E160C24H X 6.500 KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E160C24H X 6.500 KW SS SPROCKET ; 6.500" BORE
Roller Chain Sprocket; 6-1/2" Bore; 160-3 Chain; 24 Teeth; 3 Row of Teeth; Hardened Teeth; 16.392" Outside Diameter; 15.322" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E160C24H X 6.500 KW SS
BDI #
25190350
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E160C24H-X-6-500-KW-SS/p/25190350
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
108.9
Product Group - BDI
M02312
Chain Size
160-3
Number of Teeth
24
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
240.0834
Long Description
Roller Chain Sprocket; 6-1/2" Bore; 160-3 Chain; 24 Teeth; 3 Row of Teeth; Hardened Teeth; 16.392" Outside Diameter; 15.322" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
16.392 Inch | 416.357 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
15.322 Inch | 389.19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

