https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDh8aW1hZ2UvanBlZ3xhRE5sTDJobFlTOHhNRE14Tmpjd056QXpOekl4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU0NjIxOGZiMjM0NDViN2UzMjgwZTY5MjI5MTk1MjhmN2Y0OTRkYzJhMGY4MDAyNDI1ZDBhNTJmYjY4ZTI2NTA
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDh8aW1hZ2UvanBlZ3xhRE5sTDJobFlTOHhNRE14Tmpjd056QXpOekl4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGU0NjIxOGZiMjM0NDViN2UzMjgwZTY5MjI5MTk1MjhmN2Y0OTRkYzJhMGY4MDAyNDI1ZDBhNTJmYjY4ZTI2NTA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E16A12 45MM W/KWY PER DWG
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E16A12 45MM W/KWY PER DWG SPROCKET ; 12 TEETH 45MM BORE DIA
Roller Chain Sprocket; 45MM Bore; 16B-3 Chain; 12 Teeth; 3 Row of Teeth; No Hardened Teeth; 110.033MM Outside Diameter; 98.14MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
E16A12 45MM W/KWY PER DWG
BDI #
21552801
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E16A12-45MM-W-KWY-PER-DWG/p/21552801
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
16B-3
Number of Teeth
12
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Triplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 45MM Bore; 16B-3 Chain; 12 Teeth; 3 Row of Teeth; No Hardened Teeth; 110.033MM Outside Diameter; 98.14MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
4.332 Inch | 110.033 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
1.772 Inch | 45 Millimeter
Pitch Diameter
3.864 Inch | 98.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

