

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E20B27
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E20B27 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 20B-3 Chain; 27 Teeth; 3 Row of Teeth; No Hardened Teeth; 290.703MM Outside Diameter; 273.49MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
E20B27
BDI #
608442
Details
2513.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E20B27/p/608442
Your Price
$ 2,513.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
35.897
EAN
0697950405353
Product Group - BDI
M02312
Chain Size
20B-3
Number of Teeth
27
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
95
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
79.146
Long Description
Roller Chain Sprocket; 20B-3 Chain; 27 Teeth; 3 Row of Teeth; No Hardened Teeth; 290.703MM Outside Diameter; 273.49MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
10.767 Inch | 273.49 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.445 Inch | 290.703 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh