https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1ODN8aW1hZ2UvanBlZ3xhR014TDJoak9TOHhNRE14Tmpjek5UYzNORGMxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8MzM5YmEwNGZmNzM2MjlmYTZhMTc4YzlkYmYxNTEzOTdmOTAwZWY5Y2I3MTFlMTRlZTI3MDU1YTUyNTcwOTU2YQ
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1ODN8aW1hZ2UvanBlZ3xhR014TDJoak9TOHhNRE14Tmpjek5UYzNORGMxTUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8MzM5YmEwNGZmNzM2MjlmYTZhMTc4YzlkYmYxNTEzOTdmOTAwZWY5Y2I3MTFlMTRlZTI3MDU1YTUyNTcwOTU2YQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E24A14H RSB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E24A14H RSB SPROCKET
Roller Chain Sprocket; 24B-3 Chain; 14 Teeth; 3 Row of Teeth; Hardened Teeth; 189.789MM Outside Diameter; 171.22MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
E24A14H RSB
BDI #
24869590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E24A14H-RSB/p/24869590
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02194
Chain Size
24B-3
Number of Teeth
14
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 24B-3 Chain; 14 Teeth; 3 Row of Teeth; Hardened Teeth; 189.789MM Outside Diameter; 171.22MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
7.472 Inch | 189.789 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.741 Inch | 171.22 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

