https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-3-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0MnxpbWFnZS9qcGVnfGFETTNMMmczWkM4eE1EYzJOamd5TVRVMU5qSTFOQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh6WDFGRVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGExNGFiN2UxODVhYmViN2I4NzQwYzdkMWU2MzhkMWQwNDBjOWEyMDY3N2I4YjA2OWJlZjgwYmRmMTJkYWVmM2M
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-3-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0MnxpbWFnZS9qcGVnfGFETTNMMmczWkM4eE1EYzJOamd5TVRVMU5qSTFOQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh6WDFGRVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGExNGFiN2UxODVhYmViN2I4NzQwYzdkMWU2MzhkMWQwNDBjOWEyMDY3N2I4YjA2OWJlZjgwYmRmMTJkYWVmM2M
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E35SK102
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E35SK102 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 35-3 Chain; 102 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.396" Outside Diameter; 12.177" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SK Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E35SK102
BDI #
608480
Details
563.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E35SK102/p/608480
Your Price
$ 563.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
13.27
EAN
0697950003474
Product Group - BDI
M02312
Chain Size
35-3
Number of Teeth
102
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
SK
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
29.18
Long Description
Roller Chain Sprocket; 35-3 Chain; 102 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.396" Outside Diameter; 12.177" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SK Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
12.177 Inch | 309.296 Millimeter
Outside Diameter
12.396 Inch | 314.858 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

