https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxN3xpbWFnZS9qcGVnfGFEQXlMMmd3TUM4eE1EYzJPRE16TlRVek5qRTFPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh6WDFOVVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDkwNzJiNWJjN2ViODVhMmQxNDQzODMwMTgzNjBhMGQ0NWZhOGU3NDVkY2IzY2M0ODNlYzQyZjg5MDA5ZTQ4Yzg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxN3xpbWFnZS9qcGVnfGFEQXlMMmd3TUM4eE1EYzJPRE16TlRVek5qRTFPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh6WDFOVVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDkwNzJiNWJjN2ViODVhMmQxNDQzODMwMTgzNjBhMGQ0NWZhOGU3NDVkY2IzY2M0ODNlYzQyZjg5MDA5ZTQ4Yzg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E40Q68
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E40Q68 ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND
Roller Chain Sprocket; 40-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 11.115" Outside Diameter; 10.826" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E40Q68
BDI #
608532
Details
394.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E40Q68/p/608532
Your Price
$ 394.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
14.9
EAN
0697950218380
Product Group - BDI
M02312
Chain Size
40-3
Number of Teeth
68
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
33.5
Long Description
Roller Chain Sprocket; 40-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 11.115" Outside Diameter; 10.826" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.826 Inch | 274.99 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
11.115 Inch | 282.321 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

