https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3M3xpbWFnZS9qcGVnfGFHWXdMMmcxTXk4eE1EYzJOamd3TnpJMk9UUXdOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh6WDFGRVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDllYzE5YTI2ZmRjMmQ2OWQ5MmE3Yjc4YjM2ZjE0NDNmMDY0NDFkZDNiODZmODgwZGRlZTNiNjdhMDVlMDE3OWQ
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3M3xpbWFnZS9qcGVnfGFHWXdMMmcxTXk4eE1EYzJOamd3TnpJMk9UUXdOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh6WDFGRVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDllYzE5YTI2ZmRjMmQ2OWQ5MmE3Yjc4YjM2ZjE0NDNmMDY0NDFkZDNiODZmODgwZGRlZTNiNjdhMDVlMDE3OWQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E50SF102
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E50SF102 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 50-3 Chain; 102 Teeth; 3 Row of Teeth; No Hardened Teeth; 20.661" Outside Diameter; 20.296" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E50SF102
BDI #
608605
Details
1531.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E50SF102/p/608605
Your Price
$ 1,531.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
46.83
EAN
0697950014555
Product Group - BDI
M02312
Chain Size
50-3
Number of Teeth
102
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SF
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
66.3
Long Description
Roller Chain Sprocket; 50-3 Chain; 102 Teeth; 3 Row of Teeth; No Hardened Teeth; 20.661" Outside Diameter; 20.296" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
20.661 Inch | 524.789 Millimeter
Pitch Diameter
20.296 Inch | 515.518 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

