Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E80C76 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1OXxpbWFnZS9qcGVnfGFEZzJMMmc1Wmk4eE1EYzJOamsxTURBek9UVTRNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTh6WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWE3NmQ3ZGM3OGE3NTMzN2Y5YTNjMzJlYzhiOWEzNDBkMGU5ZjQ0YjJlZDBmYzhkNTQ5MjNjY2Q3YzEyYjFj
608700 Roller Chain Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

E80C76

Description

E80C76 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

Roller Chain Sprocket; 80-3 Chain; 76 Teeth; 3 Row of Teeth; No Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

E80C76

BDI #
608700

Details

3493.65 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,493.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
74.84
EAN
0697950022574
Product Group - BDI
M02312
Chain Size
80-3
Number of Teeth
76
Number of Rows of Teeth
3
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4.25
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
165
Long Description
Roller Chain Sprocket; 80-3 Chain; 76 Teeth; 3 Row of Teeth; No Hardened Teeth; 24.778" Outside Diameter; 24.198" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
24.778 Inch | 629.361 Millimeter
Pitch Diameter
24.198 Inch | 614.64 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh