https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-4-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTJ8aW1hZ2UvanBlZ3xhRE0wTDJoaVl5OHhNRE14Tmpjek5UTTRNVFV6TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4MFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGNjYzczMTViOTM4OWJiODU5NzhhNTc1ZWQ3ZDFhNjgxMDEzMjgxODljNjI4NGI2ZDc2ZGI1YjIzM2RhMTQ1YmY
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-4-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTJ8aW1hZ2UvanBlZ3xhRE0wTDJoaVl5OHhNRE14Tmpjek5UTTRNVFV6TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4MFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGNjYzczMTViOTM4OWJiODU5NzhhNTc1ZWQ3ZDFhNjgxMDEzMjgxODljNjI4NGI2ZDc2ZGI1YjIzM2RhMTQ1YmY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F100C84 4-15/16 5/8 KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
F100C84 4-15/16 5/8 KW 2SS CHN SPROCKET ; 07-8326218 / 21-1800
Roller Chain Sprocket; 4-15/16" Bore; 100-4 Chain; 84 Teeth; 4 Row of Teeth; No Hardened Teeth; 34.158" Outside Diameter; 33.43" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
F100C84 4-15/16 5/8 KW 2SS
BDI #
24317575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/F100C84-4-15-16-5-8-KW-2SS/p/24317575
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100-4
Number of Teeth
84
Number of Rows of Teeth
4
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 4-15/16" Bore; 100-4 Chain; 84 Teeth; 4 Row of Teeth; No Hardened Teeth; 34.158" Outside Diameter; 33.43" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
33.43 Inch | 849.13 Millimeter
Outside Diameter
34.158 Inch | 867.613 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

