https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-4-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4M3xpbWFnZS9qcGVnfGFHVm1MMmhtTlM4eE1EYzNNVEV3TURNMk9Ea3lOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTlJUWxOZk5GOU5VRUpmVGt0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NDA2YjU3MzMxMzJkZTVhZDY0ZjcxZmI3NjEzYTY5ZDExYTY4OTg5NzU4OGRmOTAwNzM2YzlkZDk5ZTEwNTA3Ng
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-4-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4M3xpbWFnZS9qcGVnfGFHVm1MMmhtTlM4eE1EYzNNVEV3TURNMk9Ea3lOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTlJUWxOZk5GOU5VRUpmVGt0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8NDA2YjU3MzMxMzJkZTVhZDY0ZjcxZmI3NjEzYTY5ZDExYTY4OTg5NzU4OGRmOTAwNzM2YzlkZDk5ZTEwNTA3Ng
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F80C13 REBORE
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
REF 6839123 ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80-4 Chain; 13 Teeth; 4 Row of Teeth; No Hardened Teeth; 4.657" Outside Diameter; 4.179" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
F80C13 REBORE
BDI #
20654123
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/F80C13-REBORE/p/20654123
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.338
Product Group - BDI
M02312
Chain Size
80-4
Number of Teeth
13
Number of Rows of Teeth
4
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
2
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 80-4 Chain; 13 Teeth; 4 Row of Teeth; No Hardened Teeth; 4.657" Outside Diameter; 4.179" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
4.657 Inch | 118.288 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.179 Inch | 106.14 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

