https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-4-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTJ8aW1hZ2UvanBlZ3xhRE0wTDJoaVl5OHhNRE14Tmpjek5UTTRNVFV6TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4MFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGNjYzczMTViOTM4OWJiODU5NzhhNTc1ZWQ3ZDFhNjgxMDEzMjgxODljNjI4NGI2ZDc2ZGI1YjIzM2RhMTQ1YmY
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-4-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNTJ8aW1hZ2UvanBlZ3xhRE0wTDJoaVl5OHhNRE14Tmpjek5UTTRNVFV6TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4MFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGNjYzczMTViOTM4OWJiODU5NzhhNTc1ZWQ3ZDFhNjgxMDEzMjgxODljNjI4NGI2ZDc2ZGI1YjIzM2RhMTQ1YmY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
F80C96 X 4-3/16 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
F80C96 X 4-3/16 MTO SPROCKET
Roller Chain Sprocket; 4-3/16" Bore; 80-4 Chain; 96 Teeth; 4 Row of Teeth; No Hardened Teeth; 31.147" Outside Diameter; 30-9/16" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
F80C96 X 4-3/16 MTO
BDI #
21585739
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/F80C96-X-4-3-16-MTO/p/21585739
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80-4
Number of Teeth
96
Number of Rows of Teeth
4
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 4-3/16" Bore; 80-4 Chain; 96 Teeth; 4 Row of Teeth; No Hardened Teeth; 31.147" Outside Diameter; 30-9/16" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
31.147 Inch | 791.134 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Pitch Diameter
30.563 Inch | 776.3 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

