

TSUBAKI
TSUBAKI
H06B26 X 12MM RSB
TSUBAKI TSUBAKI
Description
H06B26 X 12MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 06B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 84.176MM Outside Diameter; 79.02MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
06B26
BDI #
22383912
Details
40.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H06B26-X-12MM-RSB/p/22383912
Your Price
$ 40.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.42
EAN
0097039685490
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
12MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.92815
Long Description
Roller Chain Sprocket; 06B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 84.176MM Outside Diameter; 79.02MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
3.111 Inch | 79.02 Millimeter
Outside Diameter
3.314 Inch | 84.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh