https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UzTDJnMk9TOHhNRE16TlRnMk1qazRNRFl6T0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGUxMWI1ZDQ2ZGY0YjMxMDIwYWQyZjdjOTA1ODA2ZTgzZjEwYjIzYWU5N2EwMDAyZGU3ZjEwZmExZDc3YmNlNmI
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UzTDJnMk9TOHhNRE16TlRnMk1qazRNRFl6T0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGUxMWI1ZDQ2ZGY0YjMxMDIwYWQyZjdjOTA1ODA2ZTgzZjEwYjIzYWU5N2EwMDAyZGU3ZjEwZmExZDc3YmNlNmI
TSUBAKI
TSUBAKI
H100A72 X10.503/10.506 6 HOLES 12.25BC
TSUBAKI TSUBAKI
Description
H100A72 X10.503/10.506 6 HOLES 12.25BC ; SPECIAL SPROCKET
Roller Chain Sprocket; 10.503" Bore; 100 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 29.38" Outside Diameter; 28.658" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H100A72 X10.503/10.506 6 HOLES 12.25BC
BDI #
21572262
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H100A72-X10-503-10-506-6-HOLES-12-25BC/p/21572262
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
72
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 10.503" Bore; 100 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 29.38" Outside Diameter; 28.658" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
10.503 Inch | 266.776 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
28.658 Inch | 727.913 Millimeter
Outside Diameter
29.38 Inch | 746.252 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

