

TSUBAKI
TSUBAKI
H100BTL22
TSUBAKI TSUBAKI
Description
H100BTL22 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 22T TAPERLOCK W/HT
Roller Chain Sprocket; 100 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 9.444" Outside Diameter; 8.784" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
100BTB22H
BDI #
919517
Details
379.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H100BTL22/p/919517
Your Price
$ 379.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.98
EAN
0097039919113
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
11
Long Description
Roller Chain Sprocket; 100 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 9.444" Outside Diameter; 8.784" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
8.784 Inch | 223.114 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.444 Inch | 239.878 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh