https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-C-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNjJ8aW1hZ2UvanBlZ3xhREl3TDJnM1lTOHhNRFEyT1RreE5qazJOamswTWk5SlRrUlVVMVZUVUV0VVdGaGZVa05mUTE4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wyOWM4ZDM4M2Y4ZTI1MmIzZmFjNjI5ZmVkMDU4NWFlNWJhMjc0OGJkYWEzYzRjYjA0MWNmOTZmYTQyZTc2Y2E5
https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-C-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzNjJ8aW1hZ2UvanBlZ3xhREl3TDJnM1lTOHhNRFEyT1RreE5qazJOamswTWk5SlRrUlVVMVZUVUV0VVdGaGZVa05mUTE4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wyOWM4ZDM4M2Y4ZTI1MmIzZmFjNjI5ZmVkMDU4NWFlNWJhMjc0OGJkYWEzYzRjYjA0MWNmOTZmYTQyZTc2Y2E5
TSUBAKI
TSUBAKI
H100C24Z X 90.08MM
TSUBAKI TSUBAKI
Description
H100C24Z X 90.08MM CHAIN SPROCKET ; 1/2" PITCH 24 TEETH 90.08MM BORE
Roller Chain Sprocket; 90.08MM Bore; 100 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 260.223MM Outside Diameter; 243.23MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H100C24Z X 90.08MM
BDI #
21564141
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H100C24Z-X-90-08MM/p/21564141
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 90.08MM Bore; 100 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 260.223MM Outside Diameter; 243.23MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
3.546 Inch | 90.08 Millimeter
Pitch Diameter
9.576 Inch | 243.23 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
10.245 Inch | 260.223 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

